
1-1/8 in 1PC Face Mountng Collar
Mfr # FC1L102
Zoro # G515580452
product price: $28.35
/eaKey Features
Width
1.875 in
Material
Steel
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC1L102
Zoro #
G515580452
UPC #
662786026713
Country of Origin
United States
Dimensions
Width
1.875 in
Screw Size
1/4-28 x 5/8 in
Bore Dia.
1-1/8 in
Outside Dia.
1.875 in
Details
Material
Steel
Finish
Black Oxide
Description
1-1/8" Face Mounting Shaft Collar One-Piece Split Clamp-Type, Steel
- Universal tapped face holes for multiple mounting options
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Face Mounting Shaft Collars have universal tapped mounting holes, allowing multiple options for mounting components to the collar.
- 1-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.