Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4 in 1PC Clamp Collar

  • Mfr # 7MW112

  • Zoro # G515580308


product price: $29.65
/ea

Key Features

Finish
Black Oxide
Bore Dia.
1-3/4 in
Material
Steel
Screw Size
5/16-24 x 1 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MW112
Zoro #
G515580308
UPC #
662786032202
Country of Origin
United States

Dimensions

Bore Dia.
1-3/4 in
Screw Size
5/16-24 x 1 in
Width
2.75 in
Outside Dia.
2.75 in

Details

Finish
Black Oxide
Material
Steel

Description

1-3/4" Weldable Shaft Collar One-Piece Split Clamp-Type, Steel


  • 1018 Steel for ease and safety for welding
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Made from 1018 steel, Weldable Shaft Collars are lead-free to make welding to components easier and safer.
  • 1-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They are precision machined, non-marring, easy to adjust, with high clamping power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.