
1-3/8 in Adj Thrust Collar Assy
Mfr # ATCL106
Zoro # G515580704
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-3/8 in
Material
Steel
Outside Dia.
2.25 in
Width
2.25 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATCL106
Zoro #
G515580704
UPC #
662786023118
Country of Origin
United States
Dimensions
Bore Dia.
1-3/8 in
Outside Dia.
2.25 in
Width
2.25 in
Screw Size
1/4-28 x 5/8 in
Details
Material
Steel
Finish
Black Oxide
Description
1-3/8" Adjustable Thrust Collar Assembly, Steel
- Provides bi-directional axial adjustability along a shaft.
- Can be used as a locator or stop
- Knurled edges for easy turning
- Wrench flat for applying added torque to move heavy parts
- Superior axial holding power
- The Adjustable Thrust Collar Assembly clamps directly to a shaft and provides infinite controlled movement in either direction.
- The collar assembly consists of two knurled collars which clamp directly onto a shaft and feature a male-female connecting hub that provides a range of adjustment.
- Each side includes a wrenching flat to impart added torque.
- Providing 3/8" to 3/4" axial adjustability, depending on bore size, it can be used for applications ranging from pre-loading bearings to moving heavy components along a shaft.
- Since the entire assembly consists of two one-piece collars which clamp directly to a shaft and screw into each other, it provides superior axial holding power.
- To make a simple axial adjustment, just clamp one side of the assembly on a shaft, move the other side, then clamp it, and repeat the process infinitely as needed.
- Stocked in: Steel, Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.