
1 inx3/4 in Shaft Adapter
Mfr # 5ERL100K
Zoro # G415578139
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in
Length
3.625 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ERL100K
Zoro #
G415578139
UPC #
662786018671
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Outside Dia.
2 in
Width
2 in
Length
3.625 in
Details
Material
Steel
Description
1" X 3/4" Shaft Adapter Coupling - Step-Down Type with Keyways, Steel
- Use as is to make shaft smaller
- Keyways provide added torque capacity and fixed shaft phasing
- Fully machineable to change size or configuration
- Eliminates need for complete shaft replacement.
- No welding required.
- Shaft Adapters are designed to modify, extend or repair an existing shaft and provide a fully machineable male output shaft with minimum effort and expense.
- Standard keyways provide added torque capacity and fixed shaft phasing.
- For use on standard hardened round shafts, Shaft Adapters are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.