Zoro Homepage

1/2 in 2PC Clamp Collar Steel

  • Mfr # 8L008KP11

  • Zoro # G415579792


product price: $19.99
/ea

Key Features

Outside Dia.
1.125 in
Finish
Chrome-Plated
Material
Steel, Chrome-Plated
Bore Dia.
1/2 in
Screw Size
8-32 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8L008KP11
Zoro #
G415579792
UPC #
662786038341
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Bore Dia.
1/2 in
Screw Size
8-32 x 1/2 in

Details

Finish
Chrome-Plated
Material
Steel, Chrome-Plated

Description

1/2" Two-Piece Split Clamp-Type Shaft Collar, w/ Keyway, Steel-Chrome Plated


  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 2-Piece Clamp-Type Shaft Collars with Keyways are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft. Precision machined, non-marring, easy to adjust, with high clamping power.
  • Offered in two styles:
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.