
1/2 in 2PC Sq Shaft Mntng Collar
Mfr # 15L008CP
Zoro # G815579019
product price: $29.19
/eaKey Features
Outside Dia.
1.75 in
Width
1.75 in
Screw Size
1/4-28 x 3/4 in
Bore Dia.
1/2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15L008CP
Zoro #
G815579019
UPC #
662786033049
Country of Origin
United States
Dimensions
Outside Dia.
1.75 in
Width
1.75 in
Screw Size
1/4-28 x 3/4 in
Bore Dia.
1/2 in
Details
Finish
Black Oxide
Material
Steel
Description
1/2" Square Bore Shaft Mounting Collar Two-Piece Stackable Cap, Steel
- Mount square shafts or structural tubing to components
- Can be placed anywhere on shaft
- Supplied with mounting screw
- Square Bore Shaft Mounting Collars are designed for use on standard square shafts or structural tubing.
- They can be completely disassembled and placed anywhere on a shaft.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
- These collars feature a two-piece construction with flats on outside surfaces which are drilled and tapped for attachment to each other or to other components.
- Also included is a countersunk hole for mounting to any surface.
- These collars are stackable, secure and easy to open and adjust.
- The regular Stackable version has flats on two surfaces for stacking.
- The Stackable (Cap) version has a single flat to leave a finished outside surface when no further stacking is required.
- Stocked in: Steel, Stainless Steel, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.