Zoro Homepage

1/2 in Adj Thrust Collar Assmbly

  • Mfr # ATCS008

  • Zoro # G115580715


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Screw Size
8-32 x 1/2 in
Material
Stainless Steel
Outside Dia.
1.125 in
Bore Dia.
1/2 in
Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCS008
Zoro #
G115580715
UPC #
662786023149
Country of Origin
United States

Dimensions

Screw Size
8-32 x 1/2 in
Outside Dia.
1.125 in
Bore Dia.
1/2 in
Width
1.125 in

Details

Material
Stainless Steel

Description

1/2" Adjustable Thrust Collar Assembly, Stainless Steel


  • Provides bi-directional axial adjustability along a shaft.
  • Can be used as a locator or stop
  • Knurled edges for easy turning
  • Wrench flat for applying added torque to move heavy parts
  • Superior axial holding power
  • The Adjustable Thrust Collar Assembly clamps directly to a shaft and provides infinite controlled movement in either direction.
  • The collar assembly consists of two knurled collars which clamp directly onto a shaft and feature a male-female connecting hub that provides a range of adjustment.
  • Each side includes a wrenching flat to impart added torque.
  • Providing 3/8" to 3/4" axial adjustability, depending on bore size, it can be used for applications ranging from pre-loading bearings to moving heavy components along a shaft.
  • Since the entire assembly consists of two one-piece collars which clamp directly to a shaft and screw into each other, it provides superior axial holding power.
  • To make a simple axial adjustment, just clamp one side of the assembly on a shaft, move the other side, then clamp it, and repeat the process infinitely as needed.
  • Stocked in: Steel, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.