Zoro Homepage

1.377 in Flange Adapter Ring

  • Mfr # FRL0083753250

  • Zoro # G215581056


product price: $47.49
/ea

Key Features

Flange Cover Inside Dia.
1.377 in
Material
Steel
Flange Cover Outside Dia.
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRL0083753250
Zoro #
G215581056
UPC #
662786031526
Country of Origin
United States

Dimensions

Flange Cover Inside Dia.
1.377 in
Flange Cover Outside Dia.
3.25 in

Details

Material
Steel

Description

1.377" Flange Adapter Ring, Steel, for 1/2" bore; 3-1/4" OD


  • Extend OD of Accu-FlangeTM Collars and Precision Sleeve Flange Couplings
  • Three adapter holes for mounting
  • User can machine part to any bolt pattern to suit application
  • Three OD options for each bore size
  • Weldable
  • Flange Adapter Rings are designed to be used with two other Stafford products: Accu-FlangeTM Collars and Precision Sleeve Flange Couplings to extend the OD of the flange on the collar or coupling.
  • They can be bolted and/or welded to the component mount.
  • Stocked in: 1018 Steel, Stainless Steel, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.