
2-1/4 in 2PC Clamp Collar
Mfr # 8A204
Zoro # G215580219
product price: $48.55
/eaKey Features
Bore Dia.
2-1/4 in
Width
3.25 in
Screw Size
5/16-24 x 1 in
Outside Dia.
3.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A204
Zoro #
G215580219
UPC #
662786007859
Country of Origin
United States
Dimensions
Bore Dia.
2-1/4 in
Width
3.25 in
Screw Size
5/16-24 x 1 in
Outside Dia.
3.25 in
Details
Material
Aluminum
Description
2-1/4" Two-Piece Split Clamp-Type Shaft Collar, Aluminum
- Can be placed anywhere on shaft
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Offered in High Strength, Low Profile and Heavy Duty styles
- Stocked in a variety of materials
- 2-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, non-marring, easy to adjust, with high clamping power, they are stocked in the following materials: Steel, Stainless Steel, Aluminum, Nylon, Delrin
- Offered in three styles:
- High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
- Low Profile: Clamp screw protrudes beyond the OD
- Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
- Standard Series offers economy-priced versions of low-profile styles (32LXXX and 32SXXX parts).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.