Zoro Homepage

3/4 inx3/4 in Bal. 1PC Cplng/Kwy

  • Mfr # 5L012012KPSC

  • Zoro # G415580897


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.625 in
Finish
Black Oxide
Material - Couplings
Steel
Screw Size
1/4-28 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L012012KPSC
Zoro #
G415580897
UPC #
662786018749
Country of Origin
United States

Dimensions

Overall Length
2.625 in
Outside Dia.
1.75 in
Screw Size
1/4-28 x 3/4 in
Bore Dia.
3/4 in

Details

Finish
Black Oxide
Material - Couplings
Steel

Description

3/4" X 3/4" Precision Sleeve Coupling One-Piece Clamp-Type, Steel


  • Assure precise shaft alignment
  • Axial runout less than 0.001-TIR
  • Mate two shafts with zero backlash
  • Includes standard keyway
  • Smooth bore protects shafts from damage
  • Stafford's exclusive Precision Sleeve Coupling features a solid center section that provides a close tolerance fit on ground shafting, includes a keyway, and the Accu-ClampTM design which incorporates integral self-centering clamping collars at both ends.
  • To assure precise shaft alignment, it maintains less than 0.001 TIR concentricity while in use.
  • It is precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.