Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in 2PC Clamp Collar

  • Mfr # 2N006

  • Zoro # G315579915


product price: $18.85
/ea

Key Features

Material
Plastic
Bore Dia.
3/8 in
Width
1.063 in
Outside Dia.
1.063 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N006
Zoro #
G315579915
UPC #
662786005763
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Width
1.063 in
Outside Dia.
1.063 in
Screw Size
6-32 x 3/8 in

Details

Material
Plastic
Finish
Natural

Description

3/8" Two-Piece Split Clamp-Type Shaft Collar, Nylon 6/6


  • Can be placed anywhere on shaft
  • Smooth bore protects shafts from damage
  • Superior holding power over set-screw type collars
  • Offered in High Strength, Low Profile and Heavy Duty styles
  • Stocked in a variety of materials
  • 2-Piece Clamp-Type Shaft Collars are for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
  • They can be completely disassembled and placed anywhere on a shaft.
  • Precision machined, non-marring, easy to adjust, with high clamping power, they are stocked in the following materials: Steel, Stainless Steel, Aluminum, Nylon, Delrin
  • Offered in three styles:
  • High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
  • Low Profile: Clamp screw protrudes beyond the OD
  • Heavy Duty: Uses larger clamp screw and has larger OD for 2X holding power
  • Standard Series offers economy-priced versions of low-profile styles (32LXXX and 32SXXX parts).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.