
45MM ID, 2 PC Metric Collar
Mfr # 2LM045R
Zoro # G315580621
product price: $49.75
/eaKey Features
Screw Size
M8 x 1.25 x 25
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LM045R
Zoro #
G315580621
UPC #
662786043413
Country of Origin
United States
Dimensions
Screw Size
M8 x 1.25 x 25
Details
Finish
Black Oxide
Material
Steel
Description
2 pc. split, 45MM ID steel clamp collar with additional M10 set screw
- 2-piece clamp style with additional set screw
- Fully metric, including clamping and set screw
- Can be placed anywhere on shaft
- Low profile style
- Metric, 2-Piece Clamp-Type Shaft Collars with Set Screw are for use on standard round shafts.
- They can be completely disassembled and placed anywhere on a shaft.
- Precision machined, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel
- Available as custom designs in other materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.