Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Corrosion Inhibitor, 1 gal. Jug, Mild, Detergent

  • Mfr # CL2030-1G

  • Zoro # G2021317


product price: $37.99
/ea
Sold in multiples of 4 for $151.96

Key Features

Ready to Use/Concentrated
Concentrated
Application
Multi Purpose
Fragrance
Mild, Detergent
Recommended Dilution
3%-10% in Water
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2030-1G
Zoro #
G2021317
UPC #
641238042518
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaner/Corrosion Inhibitor,1 gal.
Ready to Use/Concentrated
Concentrated
Application
Multi Purpose
Fragrance
Mild, Detergent
Recommended Dilution
3%-10% in Water
Cleaner Form
Liquid
Lubricant Color
Concentrate
Lubricant Container
jug

Description

Cleaner/Corrosion Inhibitor,1 gal.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.