Cleaner/Corrosion Inhibitor, 5 gal. Pail, Mild, Detergent
Mfr # CL2030-5G
Zoro # G2021509
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Ready to Use/Concentrated
Concentrated
Application
Multi Purpose
Cleaner Form
Liquid
Recommended Dilution
3%-10% in Water
Fragrance
Mild, Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL2030-5G
Zoro #
G2021509
UPC #
641238042532
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Item
Cleaner/Corrosion Inhibitor,5 gal.
Ready to Use/Concentrated
Concentrated
Application
Multi Purpose
Cleaner Form
Liquid
Recommended Dilution
3%-10% in Water
Fragrance
Mild, Detergent
Lubricant Color
Concentrate
Lubricant Container
Pail
Description
Cleaner/Corrosion Inhibitor,5 gal.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.