Zoro Homepage

Mild Alkaline Detergent, 5 gal. Pail, Mild Pine

  • Mfr # RNS100-5G

  • Zoro # G2021658


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild Pine
Recommended Dilution
3%-10% in Water
Color
Light Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNS100-5G
Zoro #
G2021658
UPC #
641238006985
Country of Origin
United States

Dimensions

Size
5 gal.

Details

Item
Mild Alkaline Detergent,5 gal.
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild Pine
Recommended Dilution
3%-10% in Water
Color
Light Yellow
Ready to Use/Concentrated
Concentrated
Application
Ultrasonic Cleaner Systems, As Well As Immersion Washers

Description

Mild Alkaline Detergent,5 gal.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.