NEW SENTRY PVC SERIES Non-Metallic Enclosure, 4 x 4 x 2

  • Mfr # J442PVC

  • Zoro # G616348418


product price: $59.85
/ea

Key Features

Material
PVC
Overall Width
4 in
Overall Depth
2 in
Color
Gray
NEMA Rating
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442PVC
Zoro #
G616348418
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 in
Height
4 in

Details

Item
Non-Metallic Enclosure
Material
PVC
Color
Gray
NEMA Rating
NEMA 4X
Mounting
Wall Mount

Description

4H x 4W x 2D Inches New Sentry Series PVC Enclosures are corrosion resistant, watertight PVC enclosures featuring simple screw down covers. Each enclosure is assembled with a PVC gasket and a screwdown lift-off cover and 4 captive brass cover screws. Designed for general electrical; electronic applications; and any application that has associated environmental concerns. Thermoplastic PVC junction enclosure designed for general purpose and industrial applications; including outdoor landscaping; agricultural; marinas; car washes; and residential. Well-suited for extremely wet applications and corrosive environments both indoor and outdoor. Small footprint and extra deep features allow use in tight or dense spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.