Non-Metallic Enclosure, 8 in H, 4 in D, 8 in W, NEMA 4X, PVC

  • Mfr # J884PVC

  • Zoro # G516554223


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
PVC
NEMA Enclosure Rating
NEMA 4X
Mounting Type
Wall Mount
Nominal Width
8 in
Nominal Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J884PVC
Zoro #
G516554223
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in

Details

Enclosure Material
PVC
NEMA Enclosure Rating
NEMA 4X
Mounting Type
Wall Mount
Item
Non-Metallic Enclosure
Color
Gray

Description

8H x 8W x 4D Inches New Sentry Series PVC Enclosures are corrosion resistant, watertight PVC enclosures featuring simple screw down covers. Each enclosure is assembled with a PVC gasket and a screwdown lift-off cover and 4 captive brass cover screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.