Shop STAHLWILLE TOOLS
See all product information
Socket Adaptor 3/4 Inches Dr, 400 mm L, Chrome-plated
Mfr # 15010002
Zoro # G503853841
product price:Â $90.49
/eaKey Features
Drive Size
3/4 Inches
Overall Length
400 mm
Finish
Chrome-plated
Size
16 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15010002
Zoro #
G503853841
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Overall Length
400 mm
Size
16 mm
Height
35 mm
Width
35 mm
Details
Item
Socket Adaptor
Finish
Chrome-plated
Material
Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.