20 mm (3/4") Socket Size 32 mm L.90 mm

  • Mfr # 05020032

  • Zoro # G003853983


product price:  $78.25
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Size
32 mm
Finish
Chrome plated
Width
45 mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05020032
Zoro #
G003853983
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
32 mm
Width
45 mm
Length
90 mm
Height
45 mm

Details

Item
Sockets
Finish
Chrome plated
Material
Alloy Steel
Tip Type
Hex
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.