Posidriv Screwdriver PZ 1, 98mmL
- Mfr # 502+0501
- Zoro # G423584078
product price:Â
$
6.07
/ea
Sold in multiples of 2 for
$12.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502+0501
- Zoro #
- G423584078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver 98mm Length PZ1 Drive Precision Tip Ergonomic Handle - 502+0501 Posidriv Screwdriver This PZ1 Posidriv screwdriver is built for controlled fastening where tip fit and hand comfort matter. With an overall length of 98 mm, it's sized for precision work and improved access in tighter areas, while still offering a stable grip. Constructed from High Speed Steel and finished for anti-corrosion protection, the driver is designed to hold up to repeated professional use. The precision-machined tip helps the tool seat cleanly in Posidriv fasteners to support accurate turning and reduced slipping. Key Benefits PZ1 Posidriv drive is designed to fit Posidriv screws securely. 98 mm overall length supports control in compact or detailed applications. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help protect the tool surface during regular use. Precision-machined tip improves fastener engagement for accurate, efficient driving. Soft ergonomic handle promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for quality, fit, and performance expectations. SKU: 502+0501. Built to professional-grade expectations and intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.