Shop STAHLWILLE TOOLS

CROW-RING Wrench Size 27MB 3) mm inside square 3/8 " L.57, 1 mm

  • Mfr # 02191027

  • Zoro # G403854276


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 inches
Finish
Chrome plated
Material
Alloy Steel
Overall Length
2.32 inches
Width (In.)
1.69 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02191027
Zoro #
G403854276
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
2.32 inches
Width (In.)
1.69 inches
Size
27 mm
Height (In.)
0.59 inches

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.