Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Bit Socket 230mmL
- Mfr # 410+6845
- Zoro # G823583220
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+6845
- Zoro #
- G823583220
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 1/2 Inch Drive 230mm Length Durable S2 Steel - 410+6845, Star Bit Socket This 1/2in drive T-45 star bit socket is built for consistent fastener engagement and dependable reach in tighter or recessed access points. The 230mm overall length helps improve clearance and leverage while maintaining a secure, interchangeable bit-socket setup. Constructed from high speed steel with anti-corrosive properties, it's designed to hold up under regular shop use. Clear, permanently stamped sizing supports faster tool identification and more organized storage when working across multiple Torx/star sizes. Key Benefits 1/2in drive T-45 star bit socket for precise, repeatable fastener fit. 230mm (9.06in) overall length improves reach in hard-to-access areas. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain clean working surfaces. Permanently stamped size markings enable quick identification and better organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance expectations. It balances reach, durability, and clear identification in one long-length T-45 star bit socket format, supporting efficient, reliable work under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.