Shop STAHLWILLE TOOLS
See all product information
Double ended flexi-joint Wrench FLEXI Size 10 x 13 mm L.230, 5 mm
Mfr # 43011013
Zoro # G603855943
product price:Â $71.49
/eaKey Features
Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Overall Length
230.5 mm
Head Size
10 x 13 mm
Handle Color
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43011013
Zoro #
G603855943
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
230.5 mm
Head Size
10 x 13 mm
Details
Item
Double Ended Swivel Head Spanner
Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Handle Color
Metallic
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.