6 x 7mm Double Ended Offset Ring Wrench
- Mfr # 740607
- Zoro # G923582673
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740607
- Zoro #
- G923582673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 6x7mm Mirror Finish Durable Chrome Vanadium Steel - 740607 Professional Hand Tool SKU: 740607. This 6x7mm double ended offset ring wrench is built for controlled fastening where a secure ring grip and added knuckle clearance matter. The mirror finish supports easy wipe-down after use and helps resist corrosion in day-to-day shop conditions. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated to deliver strength you can rely on. Clearly stamped sizes stay readable over time, keeping tool selection quick and organized when working through multiple fasteners. Key Benefits Double ended 6x7mm ring wrench covers two common metric fastener sizes. Offset ring design improves access and clearance around obstructions and tight areas. Mirror finish helps resist corrosion and simplifies cleanup after repeated handling. Chromium-vanadium steel alloy provides high strength with durable, anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. 167mm overall length balances reach and control for confident, accurate turning. Sizes stamped for permanent, easy identification to support fast tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who expect consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.