
Double ended flexi-joint Wrench FLEXI Size 3/8 x 7/16 " L.202 mm
Mfr # 43412428
Zoro # G603856537
product price:Â $63.15
/eaKey Features
Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Overall Length
202 mm
Head Size
3/8" x 7/16"
Handle Color
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43412428
Zoro #
G603856537
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
202 mm
Head Size
3/8" x 7/16"
Details
Item
Double Ended Swivel Head Spanner
Material
Chrome Alloy Steel
Finish
Chrome-Plated Finish
Handle Color
Metallic
Type
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.