Extension unit for No.7791, 7794-1 and 7794-2 up to 1000 Nm range Nm

  • Mfr # 52110191

  • Zoro # G403855075


product price:  $1,027.99
/ea
Free Shipping & Returns

Key Features

Height
135 mm
Width
308 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52110191
Zoro #
G403855075
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
673 mm
Height
135 mm
Width
308 mm

Details

Item
Torque Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.