INSERT TOOLS
- Mfr # 58221030
- Zoro # G123785720
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Offset Angle
0 Degrees
Overall Length
16 mm
Size
30 mm
Material
Steel
Finish
Chromium Over Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58221030
- Zoro #
- G123785720
- UPC #
- 4018754238774
- Country of Origin
- Germany
Dimensions
- Overall Length
- 16 mm
- Size
- 30 mm
- Drive Size
- 30 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
- Bottle Size
- 30 mm
- Size - Alpha
- 30 mm
Details
- Item
- INSERT TOOLS
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Finish
- Chromium Over Nickel
- Measurement Type
- Metric
- Number of Points
- 12
- Box End Type
- Ring
- Interchangeable Head Type
- Ring Shell Tool
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 30 mm, Size 30 mm, Overall Length 16 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.