INSERT TOOLS
- Mfr # 58294020
- Zoro # G623785688
product price:Â
$
99.99
/ea
Key Features
Number of Points
6
Finish
Chromium Over Nickel
Box End Type
Torx
Material
Steel
Interchangeable Head Type
Insert Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58294020
- Zoro #
- G623785688
- UPC #
- 4018754096855
- Country of Origin
- Germany
Dimensions
- Drive Size
- 20 mm
- Overall Length
- 13 mm
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Details
- Item
- INSERT TOOLS
- Number of Points
- 6
- Finish
- Chromium Over Nickel
- Box End Type
- Torx
- Material
- Steel
- Interchangeable Head Type
- Insert Adapter
- Measurement Type
- Metric
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 20 mm, Size Not Applicable, Overall Length 13 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.