INSERT TOOLS
- Mfr # 58290080
- Zoro # G023785615
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26 mm
Finish
Chromium Over Nickel
Measurement Type
Metric
Box End Type
Square
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58290080
- Zoro #
- G023785615
- UPC #
- 4018754109623
- Country of Origin
- Germany
Dimensions
- Overall Length
- 26 mm
- Drive Size
- 24.5 mm x 28 mm
- Wire Rope Length
- 26 mm
- Length
- 26 mm
Details
- Item
- INSERT TOOLS
- Finish
- Chromium Over Nickel
- Measurement Type
- Metric
- Box End Type
- Square
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Shell Adapter
- Material
- Steel
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 24.5 mm x 28 mm, Overall Length 26 mm, 0 Degrees , Shell Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.