Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58253004
- Zoro # G323785889
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Head Offset Angle
16.4 Degrees
Material
Steel
Interchangeable Head Type
Ratchet Insert Adapter
Finish
Chromium Over Nickel
Overall Length
13 13/16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58253004
- Zoro #
- G323785889
- UPC #
- 4018754139606
- Country of Origin
- Germany
Dimensions
- Overall Length
- 13 13/16 mm
- Drive Size
- 1/4 in
- Size
- 1/4 in
- Wire Rope Length
- 13 13/16 mm
- Length
- 13 13/16 mm
- Bottle Size
- 1/4 in
- Size - Alpha
- 1/4 in
Details
- Item
- INSERT TOOLS
- Head Offset Angle
- 16.4 Degrees
- Material
- Steel
- Interchangeable Head Type
- Ratchet Insert Adapter
- Finish
- Chromium Over Nickel
- Reversing
- Yes
- Maximum Torque
- 40 N-m
- Box End Type
- Ratchet
- Measurement Type
- Metric
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 1/4 in, Size 1/4 in, Overall Length 13 13/16 mm, Maximum Torque 40 N-m, 16.4 Degrees , Ratchet Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.