INSERT TOOLS
- Mfr # 58253005
- Zoro # G723785687
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Maximum Torque
100 N-m
Finish
Chromium Over Nickel
Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58253005
- Zoro #
- G723785687
- UPC #
- 4018754139613
- Country of Origin
- Germany
Dimensions
- Size
- 3/8 in
- Overall Length
- 18 mm
- Drive Size
- 3/8 in
- Wire Rope Length
- 18 mm
- Length
- 18 mm
- Bottle Size
- 3/8 in
- Size - Alpha
- 3/8 in
Details
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Maximum Torque
- 100 N-m
- Finish
- Chromium Over Nickel
- Material
- Steel
- Reversing
- Yes
- Interchangeable Head Type
- Ratchet Insert Adapter
- Box End Type
- Ratchet
- Head Offset Angle
- 12 Degrees
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 3/8 in, Size 3/8 in, Overall Length 18 mm, Maximum Torque 100 N-m, 12 Degrees , Ratchet Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.