Shop STAHLWILLE TOOLS
See all product information
Open ended insert tool Size 1/4 " Size of mount 9x12 mm
Mfr # 58611016
Zoro # G903855490
product price:Â $56.39
/eaKey Features
Overall Length
1.49 inches
Material
Glass
Width
0.90 inches
Height (In.)
0.59 inches
Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58611016
Zoro #
G903855490
UPC #
-
Country of Origin
Germany
Dimensions
Size
1/4 inches
Overall Length
1.49 inches
Width
0.90 inches
Height (In.)
0.59 inches
Details
Item
Torque Wrenches
Material
Glass
Type
Spanner
Finish
Chrome plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.