Shop TEKTON
See all product information
Create Account
Hand Ratchet, Steel, 12 in L
- Mfr # SRH31112
- Zoro # G622842207
product price:Â
$
63.39
/ea
Key Features
Features
Standard Handle
Drive Size
3/8 in
Overall Length
12 in
Includes Insulation
Not Insulated
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH31112
- Zoro #
- G622842207
- UPC #
- 020209052365
- Country of Origin
- Taiwan, Province of China
- Features
- Standard Handle
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Finish
- Polished
- Standards
- ASME B107.110-2019
- Series
- Long Length
- Head Type
- Flexible
- Ratchet Type
- Standard
- Number of Geared Teeth
- 90
- Reversing
- Reversible
- Material
- Steel
- Arc Swing - Minimum
- 4 Degrees
- Head Shape
- Pear
- Tether Status
- Not Tether Capable
- Flex Range of Motion
- 180 Degrees
- Grip Style
- Non-Slip
- Includes Quick-Release
- Quick-Release Included
- Includes Ratcheting
- Ratcheting Included
- Item
- Hand Ratchet
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Head Depth
- 1/2 in
- Head Thickness
- 1 3/32 in
- Head Width
- 1 13/64 in
- Length
- 12 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 12 in, Drive Size 3/8 in, Flex Range of Motion 180 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.