
Plastic hammer d.40 mm 760 g
Mfr # 70190140
Zoro # G503854848
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Tip Material
Plastic
Overall Length
355 mm
Height
40 mm
Width
116 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70190140
Zoro #
G503854848
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
355 mm
Height
40 mm
Width
116 mm
Details
Item
Dead-Blow Hammers
Tip Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.