Striking face ring Wrench Size 38 mm L.205 mm

  • Mfr # 42050038

  • Zoro # G903854561


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Overall Length
205 mm
Wrench Material
Steel
Size
38 mm
Color
Grey
Height
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42050038
Zoro #
G903854561
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
205 mm
Size
38 mm
Height
19.5 mm
Width
60 mm

Details

Item
Box Wrenches
Wrench Material
Steel
Color
Grey
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.