Striking face ring Wrench Size 80 mm L.440 mm

  • Mfr # 42010080

  • Zoro # G503854541


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Wrench Material
Chrome Alloy Steel
Size
80 mm
Color
Green
Width
110 mm
Height
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42010080
Zoro #
G503854541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
440 mm
Size
80 mm
Width
110 mm
Height
57 mm

Details

Item
Box Wrenches
Wrench Material
Chrome Alloy Steel
Color
Green
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.