Zoro Homepage

12, 5 mm (1/2") Socket Size 1 3/8 " L.50 mm

  • Mfr # 03410060

  • Zoro # G703855935


product price: $37.45
/ea

Key Features

Drive Size
1/2 Inches
Size
1-3/8 Inches
Finish
Chrome plated
Material
Steel
Length
1.97 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03410060
Zoro #
G703855935
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Size
1-3/8 Inches
Length
1.97 Inches
Width
1.81 Inches
Height
1.81 Inches

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.