Zoro Homepage

250 mm L 49 mm Cap. Plastic Pipe Wrenches

  • Mfr # 65580250

  • Zoro # G003855208


product price: $58.99
/ea

Key Features

Overall Length
250 mm
Jaw Capacity
49 mm
Handle Material
Plastic
Size
10 Inches
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65580250
Zoro #
G003855208
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
250 mm
Size
10 Inches
Width
63 mm
Height
26 mm

Details

Item
Pipe Wrenches
Jaw Capacity
49 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red and Black

Description

Heavy Duty pipe wrench Size10'' L.250 mm max.jaw opening 49 mm head black lacquered, polished handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.