3/4 Inches Drive Impact Sockets Gunmetal, 20 mm (3/4") Size 17 mm L.90 mm

  • Mfr # 25020017

  • Zoro # G303854291


product price:  $68.99
/ea

Key Features

Overall Length
90 mm
Finish
Gunmetal
Material
Chrome alloy steel
Height
44 mm
Width
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25020017
Zoro #
G303854291
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
17 mm
Overall Length
90 mm
Height
44 mm
Width
44 mm

Details

Item
Impact Sockets
Finish
Gunmetal
Material
Chrome alloy steel
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.