
3K DRALL screwdriver for slotted screws 1, 0 mm x 5, 5 mm blade length 125 mm
Mfr # 48202055
Zoro # G403866620
product price:Â $17.49
/eaKey Features
Tip Size
5.5 mm
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Handle Design
Ergonomically
Tip Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48202055
Zoro #
G403866620
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
5.5 mm
Overall Length
220 mm
Height
25 mm
Width
30 mm
Blade Length
125 mm
Details
Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Handle Design
Ergonomically
Tip Type
Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.