Shop CHICAGO PNEUMATIC
See all product information
Create Account
Digital eTorque Wrench, 1/2 in, Torque (Min / Max) 15 - 147 ft.lb
- Mfr # CP8916
- Zoro # G023294988
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Color
Black, Red
Handle Type
Straight
Output Drive Type
Square
Depth
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP8916
- Zoro #
- G023294988
- UPC #
- 15451806019
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Color
- Black, Red
- Handle Type
- Straight
- Output Drive Type
- Square
Dimensions
- Drive Size
- 1/2 in
- Depth
- 1.77 in
- Overall Length
- 20.87 in
- Width
- 1.73 in
Description
To further extend our range of high precision, cordless torque tools, CP is introducing the CP89 Series of Digital Torque Wrenches. The CP89 Series includes 1/2 Inch drive models covering a torque range of 20Nm (15 ft/lb) to 340Nm (250 ft/lb) at +/- 2% accuracy. Each of the CP89 series models will be available in a standalone or Torque Check (TC) configuration. Like our CP86 Series, CP89 TC models will feature Torque and Angle measurement, P-Sets, Sequencing, and reporting via the CPLinQ application.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.