Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

420 mm L 64 mm Cap. Pipe Wrenches

  • Mfr # 65560420

  • Zoro # G203866530


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
420 mm
Jaw Capacity
64 mm
Size
1 1/2 Inches
Height
23 mm
Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65560420
Zoro #
G203866530
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
420 mm
Size
1 1/2 Inches
Height
23 mm
Width
42 mm

Details

Item
Pipe Wrenches
Jaw Capacity
64 mm
Finish
Painted
Handle Color
Red

Description

Swedish pattern wrench Size1 1/2 L.420 mm max.jaw opening 64 mm head red lacquered handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.