Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver TORQ-SET Size3 hex C 6, 3 L.25 mm

  • Mfr # 08260003

  • Zoro # G103847660


product price: $11.85
/ea

Key Features

Fastening Tool Item
Bits & Accessories
Size
Torq: #3
Length
0.98 inches
Drive Size
1/4 Inches
Width
0.28 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08260003
Zoro #
G103847660
UPC #
-
Country of Origin
Germany

Dimensions

Size
Torq: #3
Length
0.98 inches
Drive Size
1/4 Inches
Width
0.28 inches
Height
0.28 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Torq Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.