Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrenchs i.TCS inlay No.TCS 13/17, 6-24MM 2/3-tray17-pcs.

  • Mfr # 96830164

  • Zoro # G303855304


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
17
Measurement Type
Spanner
Head Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96830164
Zoro #
G303855304
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm21 mm22 mm24 mm

Details

Item
Wrench Sets
Number of Pieces
17
Measurement Type
Spanner

Description

Combination Wrenchs i.TCS inlay No.TCS 13/17,6-24MM 2/3-tray17-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.