Zoro Homepage

Cross-head screwdriver PH Size0 blade length 60 mm

  • Mfr # 47523020

  • Zoro # G203847522


product price: $13.75
/ea

Key Features

Tip Size
Phillips : PH0
Overall Length
160 mm
Handle Material
Metal
Tip Type
Phillips
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47523020
Zoro #
G203847522
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips : PH0
Overall Length
160 mm
Width
20 mm
Height
20 mm
Blade Length
60 mm

Details

Item
Standard Screwdrivers
Handle Material
Metal
Tip Type
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.