Zoro Homepage

Electromechanical Torque Screwdriver, Tip Size 1.2 in, 317 mm

  • Mfr # 96511712

  • Zoro # G303855823


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Tip Size
1.2"
Overall Length
317 mm
Tip Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96511712
Zoro #
G303855823
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
1.2"
Overall Length
317 mm

Details

Item
Screwdriver Sets
Tip Type
Hex

Description

Electromechanical torque screwdriver No.TORSIOTRONIC 1,2 NO BATTERY 12-120 cN·m Size of mount 1/4" "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.