Zoro Homepage

Embossing hammer d.40 mm 648 g

  • Mfr # 70240040

  • Zoro # G203854926


product price: $63.19
/ea

Key Features

Overall Length
340 mm
Width
155 mm
Material
Aluminum
Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70240040
Zoro #
G203854926
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
340 mm
Width
155 mm
Height
40 mm

Details

Item
Specialty Hammer
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.