Zoro Homepage

Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm

  • Mfr # 47533009

  • Zoro # G603854014


product price: $12.95
/ea

Key Features

Tip Size
0.9 mm
Height
20 mm
Length
140 mm
Width
20 mm
Blade Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47533009
Zoro #
G603854014
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
0.9 mm
Height
20 mm
Length
140 mm
Width
20 mm
Blade Length
40 mm

Details

Item
Standard Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.