Shop STAHLWILLE TOOLS
See all product information
Create Account
MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 80-800 Nm sq drive 3/4
- Mfr # 96501080
- Zoro # G703854754
product price:Ā
$
4,033.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 Inches
Overall Length
1253 mm
Torque Range (Nm)
80Nm - 800Nm
Size
80
Width
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96501080
- Zoro #
- G703854754
- UPC #
- -
- Country of Origin
- Germany
- Item
- Torque Wrenches
- Torque Range (Nm)
- 80Nm - 800Nm
Dimensions
- Drive Size
- 3/4 Inches
- Overall Length
- 1253 mm
- Size
- 80
- Width
- 130 mm
- Height
- 95 mm
Description
MANOSKOPĀ® tightening angle torque wrenches w.reversible ratchet insert tool No.714R/80 80-800 NĀ·m square drive 3/4 "
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.