Shop GENIUS TOOLS
Create Account
14x18mm Dr. 31, 6mm Collet Head
- Mfr # 14CH16
- Zoro # G323579167
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CH16
- Zoro #
- G323579167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Collet Head 27-37mm Size 14 x 18mm Drive Durable Precision Fit - 14CH16 Collet Head Tool This collet head is designed for torque handle fitting with a 27-37mm collet head range and a 14 x 18mm drive interface. It supports accurate, consistent torque work where a secure, precision fit between the handle and attachment is required. Built from High Speed Steel and heat treated for added strength, it is engineered for long service life in professional environments. Anti-corrosive properties help it hold up to demanding shop conditions while maintaining dependable fitment. Key Benefits 27-37mm collet head range supports common torque handle fitting requirements. 14 x 18mm drive interface provides a secure, precision fit connection. High Speed Steel construction delivers strength with anti-corrosive properties. Heat treated to increase durability and maintain performance over time. Meets or exceeds American National Standards Institute (ANSI) standards. Professional-grade design built for heavy use by working technicians. SKU: 14CH16. This collet head focuses on dependable fit, long-term durability, and standards-compliant performance for torque handle setups. With High Speed Steel construction, heat-treated strength, and ANSI alignment, it supports consistent results while helping reduce downtime from premature wear or corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.